Menu Search
Dowel Pins Taper Pin, Steel, Plain, No. 6, 1-1/2 in.
ZIEGLER #6P150PTP

Taper Pin, Steel, Plain, No. 6, 1-1/2 in.

SKU # 40120696367
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Taper Pin
Nominal Diameter: No. 6
Length: 1-1/2 in.
Material: Steel
Finish: Plain

ZIEGLER 6P150PTP 6 X 1-1/2