Menu Search
Dowel Pins Dowel Pin, Steel, Plain, 3/8 in., 2 in.
ZIEGLER #37R200PDP

Dowel Pin, Steel, Plain, 3/8 in., 2 in.

SKU # 40120696806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Dowel Pin
Nominal Diameter: 3/8 in.
Length: 2 in.
Material: Steel
Finish: Plain

ZIEGLER 37R200PDP 3/8 X 2 D