Menu Search
Search
ZIEGLER #25R125PDP

Dowel Pin, Steel, Plain, 1/4 in., 1-1/4 in.

SKU # 40120697129
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dowel Pin
Nominal Diameter: 1/4 in.
Length: 1-1/4 in.
Material: Steel
Finish: Plain

ZIEGLER 25R125PDP 1/4 X 1-1