Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, Class R/J/T, 200A

SIEMENS #DTNF364S

Switch, Safety, Double Throw, Class R/J/T, 200A

SKU #78364345435
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class R, J, T
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 200
Rating - Horsepower: 150 HP at 600VAC, 40HP at 250VDC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 35.93 in. H x 19.24 in. W x 6.78 in. D

Double-Throw Disconnect: Switch Type - Double Throw Transfer; Fusible - Non-Fusible - Non-Fusible; Fuse Type - Class R, J, T; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 200; Rating - Horsepower - 150 HP at 600VAC, 40HP at 250VDC; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel; Enclosure Size - 35.93 in. H x 19.24 in. W x 6.78 in. D