SIEMENS #DTNF366R

Switch, Safety, Double Throw, Class R/J, 600A

SKU: 78364345439
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class R, J, T
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Rating - Horsepower: 350 HP at 600VAC, 50HP at 250VDC
Enclosure Rating: NEMA 3R
Enclosure Size: 58.50 in. H x 28.22 in. W x 9.44 in. D
Description
Double-Throw Disconnect: Switch Type - Double Throw Transfer; Fusible - Non-Fusible - Non-Fusible; Fuse Type - Class R, J, T; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 600; Rating - Horsepower - 350 HP at 600VAC, 50HP at 250VDC; Enclosure Rating - NEMA 3R; Enclosure Size - 58.50 in. H x 28.22 in. W x 9.44 in. D