SIEMENS #DTF322R

Switch, Safety, Double Throw, Class H, 60A

SKU: 78364345391
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 3R
Neutral: Neutral
Enclosure Size: 33.45 in. H x 11.50 in. W x 6.09 in. D
Description
Double-Throw Disconnect: Switch Type - Double Throw Transfer; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 60; Enclosure Rating - NEMA 3R; Neutral - Neutral; Enclosure Size - 33.45 in. H x 11.50 in. W x 6.09 in. D