Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, Solid Neutral, 800A

EATON #DT227UGKNLP

Switch, Safety, Double Throw, Solid Neutral, 800A

SKU #78668512957
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 800
Enclosure Rating: NEMA 1
Neutral: Solid Neutral
Enclosure Size: 85.59 in. H x 32.87 in. W x 21.73 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Posi-Lok Receptacle