EATON #DT265NGKLP

Switch, Safety, Double Throw, Solid Neutral, 400A

SKU: 78668512930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 400
Enclosure Rating: NEMA 1
Neutral: Solid Neutral
Enclosure Size: 74.34 in. H x 32.87 in. W x 16.10 in. D
Manufacturer Series: Series K
Description
A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.
Additional Info: Heavy Duty, Posi-Lok Receptacle