Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, NEMA 3R, 30A

EATON #DT221URK-NPS

Switch, Safety, Double Throw, NEMA 3R, 30A

SKU #78211449581
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel
Neutral: Neutral

Double-Throw Disconnect: Switch Type - Double Throw Transfer; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 2; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel; Neutral - Neutral