EATON #DT366UGK

Switch, Safety, Double Throw, NEMA 1, 600A

SKU: 78211369646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Description
Double-Throw Disconnect: Switch Type - Double Throw Transfer; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 600; Enclosure Rating - NEMA 1; Enclosure Construction - Painted Steel