Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, Class T, 600A

EATON #DT326FWK316

Switch, Safety, Double Throw, Class T, 600A

SKU #78668554239
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Fuse Type: Class T
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 85.65 in. H x 27.44 in. W x 14.12 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty