Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, Class H, 100A

EATON #DT363FWK

Switch, Safety, Double Throw, Class H, 100A

SKU #78211435804
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

Double-Throw Disconnect: Switch Type - Double Throw Transfer; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 100; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel