Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, 800A

EATON #DT467SNURKLC

Switch, Safety, Double Throw, 800A

SKU #78668513387
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible/Non-Fusible
Rating - Volts AC: 600
Number of Poles: 4
Number of Wires: 4
Rating - Amps: 800
Enclosure Rating: NEMA 3R
Neutral: Switched Neutral
Enclosure Size: 85.59 in. H x 32.87 in. W x 21.73 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle