Switch, Safety, Double Throw, 60A

SKU: 78668523526
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 4
Number of Wires: 4
Rating - Amps: 60
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 27.83 in. H x 11.62 in. W x 11.44 in. D
Manufacturer Series: Series K
A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.
Additional Info: Heavy Duty