Menu Search
Double-Throw Disconnect Switch, Safety, Double Throw, 200A

EATON #DT324UGKSNLP

Switch, Safety, Double Throw, 200A

SKU #78668513083
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 200
Rating - Horsepower: 15 HP at 240VAC 1PH/60 HP at 240VAC, 40 HP at 250VDC 3PH
Enclosure Rating: NEMA 1
Neutral: Switched Neutral
Enclosure Size: 42.83 in. H x 18.00 in. W x 13.68 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Posi-Lok Receptacle