Menu Search
Double-Throw Disconnect Switch, Double Throw Transfer; Non-Fusible; 3 Pole; 3 Wire; 30A
EATON #DT321URK

Switch, Double Throw Transfer; Non-Fusible; 3 Pole; 3 Wire; 30A

SKU # 78668523510 Manufacturer Series: K Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 3R