Menu Search
Search
Electrical and Power Distribution Disconnects Double-Throw Disconnect Switch, Double Throw Transfer; Non-Fusible; 250V DC

EATON

Switch, Double Throw Transfer; Non-Fusible; 250V DC

(5 Product Options) Manufacturer Series: Series K
  • Switch Type: Double Throw Transfer
  • Fusible - Non-Fusible: Non-Fusible
  • Rating - Volts AC: 240
  • Rating - Volts DC: 250
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 1

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.