Menu Search
Search
EATON #DT221URH

Switch, Double Throw Transfer; NEMA 3R Enclosure; 30A

SKU # 78211488679 Manufacturer Series: Series H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 2
Rating - Amps: 30
Enclosure Rating: NEMA 3R