Menu Search
EATON #DT364NGKLC

Switch, Double Throw Transfer; Fusible; Solid Neutral; 200A

SKU # 78668513234 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 200
Enclosure Size: 42.83 in. H x 18.00 in. W x 13.68 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 4
Enclosure Rating: NEMA 1
Neutral: Solid Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle