Menu Search
Double-Throw Disconnect Switch, Double Throw Transfer; Fusible; NEMA 1 Enclosure; 800A
EATON #DT327FGKLP

Switch, Double Throw Transfer; Fusible; NEMA 1 Enclosure; 800A

SKU # 78668513172 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 800
Enclosure Rating: NEMA 1
Enclosure Size: 85.59 in. H x 32.87 in. W x 21.73 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Posi-Lok Receptacle