Menu Search
Search
Electrical and Power Distribution Disconnects Double-Throw Disconnect Switch, Double Throw Transfer; Fusible; 3 Pole; 4 Wire

EATON

Switch, Double Throw Transfer; Fusible; 3 Pole; 4 Wire

(7 Product Options) Manufacturer Series: Series K
  • Switch Type: Double Throw Transfer
  • Fusible - Non-Fusible: Fusible
  • Rating - Volts AC: 600
  • Number of Poles: 3
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 4
Enclosure Rating: NEMA 3R
Neutral: Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.