Menu Search
Search
EATON #DT362NRK

Switch, Double Throw Transfer; Fusible; 3 Pole; 4 Wire; 60A

SKU # 78668554005 Manufacturer Series: Series K
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 60
Fuse Type: Class H
Rating - Volts DC: 250
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: 25.02 in. H x 11.95 in. W x 11.19 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 4
Enclosure Rating: NEMA 3R
Neutral: Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty