Menu Search
EATON #DT364URKLC

Switch, Double Throw Transfer; 600V AC; 250V DC; 200A

SKU # 78668513164 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 200
Rating - Horsepower: 50 HP at 480VAC/50 HP at 600VAC 1PH, 125 HP at 480VAC/150 HP at 600VAC, 40 HP at 250VDC 3PH
Enclosure Rating: NEMA 3R
Enclosure Size: 42.83 in. H x 18.00 in. W x 13.68 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle