Menu Search
Double-Throw Disconnect Switch, Double Throw Transfer; 2 Pole; 3 Wire; Solid Neutral; 100A
EATON #DT263NUGKLC

Switch, Double Throw Transfer; 2 Pole; 3 Wire; Solid Neutral; 100A

SKU # 78668512888 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible/Non-Fusible
Rating - Volts AC: 600
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 1
Neutral: Solid Neutral
Enclosure Size: 40.08 in. H x 18.57 in. W x 13.68 in. D

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle