Menu Search
PANDUIT #PLB3S-C

Pan-Ty® Tie, Cable; Double Loop Locking; LxW: 11.80 x 0.19 in.; Natural

SKU # 07498355680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Length: 11.8 in.
Material: Nylon
Combined Diameters: 3.00"
Package Quantity: 1000
Cable Tie Type: Double Loop Locking
Width: 0.19 in.
Tensile Strength: 50-lb