Menu Search
Double Loop Cable Ties Tie, Cable; Double Loop Locking; LxW: 14.80 x 0.19 in.; Natural
PANDUIT #PLB4S-C

Pan-Ty Tie, Cable; Double Loop Locking; LxW: 14.80 x 0.19 in.; Natural

SKU # 07498355686
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Cable Tie Type: Double Loop Locking
Material: Nylon 6.6
Color: Natural
Width: 0.19 in.
Length: 14.8 in.
Combined Diameters: 4.10 in
Tensile Strength: 50-lb
Package Quantity: 100