Menu Search
Double Loop Cable Ties Tie, Cable; Double Loop Locking; LxW: 14.80 x 0.19 in.; Black

PANDUIT #PLB4S-M0

Pan-Ty Tie, Cable; Double Loop Locking; LxW: 14.80 x 0.19 in.; Black

SKU #07498355690
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Cable Tie Type: Double Loop Locking
Material: Nylon, Weather-Resistant
Color: Black
Width: 0.19 in.
Length: 14.8 in.
Combined Diameters: 4.00"
Tensile Strength: 50-lb
Package Quantity: 1000