Menu Search
Double Face Hammers Soft Face Hammer 32 oz (2.00 lb)

STANLEY #J1364

Soft Face Hammer 32 oz (2.00 lb)

SKU #66267902069
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Soft Face Hammer
Weight - oz: 32 oz (2.00 lb)
Length: 14.83 in.

Double Face Hammers: Type - Soft Face Hammer; Weight - oz - 32 oz (2.00 lb); Length - in - 14.83 in.; Additional Information - Face Diameter: 1-11/16 in., Head Length: 4-11/16 in., Handle Length: 13-1/8 in., Handle Material: Fiberglass with Vinyl Grip, Handle Color: Black/Red, Hammer Tip Color: Gray/Green

Additional Info: Face Diameter: 1-11/16 in., Head Length: 4-11/16 in., Handle Length: 13-1/8 in., Handle Material: Fiberglass with Vinyl Grip, Handle Color: Black/Red, Hammer Tip Color: Gray/Green