The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
STANLEY #JSF150HM

Soft Face Hammer 192 oz (12.00 lb)

SKU # 66267902092
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Face Hammer
Length: 13.5 in.
Weight - oz: 192 oz. (12 lb.)

Double Face Hammers: Type - Soft Face Hammer; Weight - oz - 192 oz (12.00 lb); Length - in - 13.50 in.; Additional Information - Face Diameter: 1-1/2 in., Head Length: 2-3/8 in., Handle Length: 12 in., Head Material: Drop-Forged Steel, Hammer Tip Color: Black/Red, Handle Color: Black/Red

Additional Info: Face Diameter: 1-1/2 in., Head Length: 2-3/8 in., Handle Length: 12 in., Head Material: Drop-Forged Steel, Hammer Tip Color: Black/Red, Handle Color: Black/Red