Menu Search
Double Face Hammers Soft Face Hammer 16 oz (1.00 lb)

STANLEY #57-595

Soft Face Hammer 16 oz (1.00 lb)

SKU #07617457595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Soft Face Hammer
Weight - oz: 16 oz (1.00 lb)
Length: 13.5 in.

Double Face Hammers: Type - Soft Face Hammer; Weight - oz - 16 oz (1.00 lb); Length - in - 13.50 in.