Menu Search
Double Face Hammers Sledge Hammer; 128 oz.; 30 in. OAL

STANLEY #FMHT56011

Anti-VibeĀ® Sledge Hammer; 128 oz.; 30 in. OAL

SKU #07617456011
Manufacturer Series: FMHT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sledge Hammer
Weight - oz: Head: 128 oz. (8 lb.)
Length: 30 in. OAL

Additional Info: Shatterproof Anti-VibeĀ® fiberglass handle reduces vibrations for comfort and control. Double face forged steel head.