Menu Search
Double Face Hammers Double Face Sledge Hammer 160 oz (10.00 lb)
STANLEY #J1438G

Double Face Sledge Hammer 160 oz (10.00 lb)

SKU # 66267902024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Double Face Sledge Hammer
Weight - oz: 160 oz (10.00 lb)
Length: 34.5 in.

Double Face Hammers: Type - Double Face Sledge Hammer; Weight - oz - 160 oz (10.00 lb); Length - in - 34.50 in.; Additional Information - Face Diameter: 2-1/2 in., Head Length: 7-1/2 in., Handle Length: 32 in., Head Material: Forged Steel, Head Color: Natural, Handle Color: Black/Red

Additional Info: Face Diameter: 2-1/2 in., Head Length: 7-1/2 in., Handle Length: 32 in., Head Material: Forged Steel, Head Color: Natural, Handle Color: Black/Red