Menu Search
Search
STANLEY #56-220

Blacksmith Hammer 64 oz

SKU # 07617456220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blacksmith Hammer
Length: 14 in.
Weight - oz: 64 oz

Double Face Hammers: Type - Blacksmith Hammer; Weight - oz - 64 oz; Length - in - 14 in.; Additional Information - Face Diameter: 1-13/16 in., Head Length: 5-3/4 in., Style: Sledge, Handle Type: Fiberglass

Additional Info: Face Diameter: 1-13/16 in., Head Length: 5-3/4 in., Style: Sledge, Handle Type: Fiberglass