Menu Search
Double Face Hammers Dead Blow Double Face Hammer 24 oz (1.50 lb)

JH WILLIAMS #HSB-1.5A

Dead Blow Double Face Hammer 24 oz (1.50 lb)

SKU #66245935453
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Dead Blow Double Face Hammer
Weight - oz: 24 oz (1.50 lb)
Length: 12 in.

Double Face Hammers: Type - Dead Blow Double Face Hammer; Weight - oz - 24 oz (1.50 lb); Length - in - 12.00"; Additional Information - Brass Head w/1" Flat Face. Fiberglass Handle w/Cushion Grip. Application: Non-Sparking , Reduced Bounce Impact

Additional Info: Brass Head w/1" Flat Face. Fiberglass Handle w/Cushion Grip. Application: Non-Sparking , Reduced Bounce Impact