Menu Search
Search
AMES #1196400

Jackson Hand Drilling Double Face Hammer 48 oz (3 lb)

SKU # 04920611964
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Drilling Double Face Hammer
Length: 10.5 in.
Weight - oz: 48 oz. (3 lb.)

Double Face Hammers: Type - Hand Drilling Double Face Hammer; Weight - oz - 48 oz (3 lb); Length - in - 10.50"; Additional Information - Hickory Handle. Eye Size: 0.75x1.00"; Manufacturer Series - Jackson

Additional Info: Hickory Handle. Eye Size: 0.75x1.00"