Menu Search
Double Arming Bolts Double Arming Bolt, 5/8 in. Dia x 20 in. L Bolt, Steel, 12400 lb, (4) Square Nuts
POWER LINE SUPPLY CO #P8870

Double Arming Bolt, 5/8 in. Dia x 20 in. L Bolt, Steel, 12400 lb, (4) Square Nuts

SKU # 78920389758
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 5/8 in.
Bolt Length: 20 in.
Tensile Strength: 12,400 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: RUS
Package Quantity: 25

Double Arming Bolts: Type - Double Arming; Nuts - (4) Square; Bolt Dia - in - 5/8; Bolt Length - in - 20; Tensile Strength - lb - 12,400; Material - Steel; Finish - Hot Dip Galvanized; Listings - RUS; Package Quantity - 25; Additional Information - Rolled Thread, Thread per Inch: 11

Additional Info: Rolled Thread, Thread per Inch: 11