Menu Search
Double Arming Bolts Double Arming Bolt, 5/8 in. Dia x 12.00 in. L, 12.00 in. L Thread, Steel, Hot Dip Galvanized

MACLEAN POWER SYSTEMS #J8862

Double Arming Bolt, 5/8 in. Dia x 12.00 in. L, 12.00 in. L Thread, Steel, Hot Dip Galvanized

SKU #66271111689
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 5/8 in.
Bolt Length: 12 in.
Thread Length: 12 in.
Tensile Strength: 13,550 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Lb/C: 136
Package Quantity: 25