MACLEAN POWER SYSTEMS #J8894

Double Arming Bolt, 3/4 in. Dia x 24.00 in. L, 22.00 in. L Thread, Steel, Hot Dip Galvanized

SKU: 66271111703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Double Arming
Nuts: (4) Square
Bolt Dia - in: 3/4 in.
Bolt Length - in: 24 in.
Thread Length - in: 22
Tensile Strength - lb: 20,050
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Lb/C: 336
Package Quantity: 15
Description
Bolts, Double Arming: Type - Double Arming; Nuts - (4) Square; Bolt Dia - in - 3/4; Bolt Length - in - 24.00; Thread Length - in - 22.00; Tensile Strength - lb - 20,050; Material - Steel; Finish - Hot Dip Galvanized; Listings - REA, ANSI; Lb/C - 336.00; Package Quantity - 15