Menu Search
Double Arming Bolts Double Arming Bolt, 3/4 in. Dia x 24.00 in. L, 24.00 in. L Thread, Steel, Hot Dip Galvanized
HUBBELL #8894

Double Arming Bolt, 3/4 in. Dia x 24.00 in. L, 24.00 in. L Thread, Steel, Hot Dip Galvanized

SKU # 09635907586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 3/4 in.
Bolt Length: 24 in.
Thread Length: 24 in.
Tensile Strength: 18,350 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: RUS, ANSI
Lb/​C: 328
Package Quantity: 25