Menu Search
Double Arming Bolts Double Arming Bolt, 3/4 in. Dia x 20.00 in. L, 20.00 in. L Thread, Steel, Hot Dip Galvanized

HUBBELL #8890

Double Arming Bolt, 3/4 in. Dia x 20.00 in. L, 20.00 in. L Thread, Steel, Hot Dip Galvanized

SKU #09635907584
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 3/4 in.
Bolt Length: 20 in.
Thread Length: 20 in.
Tensile Strength: 18,350 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: RUS, ANSI, NEMA
Lb/C: 292
Package Quantity: 15