Menu Search
Double Arming Bolts Bolt, Double Arming, 5/8 in. Dia x 20 in. L
ALLIED BOLT #5960

Bolt, Double Arming, 5/8 in. Dia x 20 in. L

SKU # 79190192007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 5/8 in.
Bolt Length: 20 in.
Thread Length: 20 in.
Material: Steel
Finish: Hot Dip Galvanized
Lb/​C: 192