Menu Search
Door and Window Hardware Jumbo Hinge Pin Door Stop, 2.44 in. W x 1.75 in. H, Oil Rubbed Bronze
TAYMOR #25-B4624ORB

Jumbo Hinge Pin Door Stop, 2.44 in. W x 1.75 in. H, Oil Rubbed Bronze

SKU # 78938993539
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Jumbo Hinge Pin Door Stop
Size: WxH: 2.44 x 1.75 in.

Door and Window Hardware: Type - Jumbo Hinge Pin Door Stop; Size - 2.44 in. W x 1.75 in. H; Additional Information - Finish: Oil Rubbed Bronze, Heavy Duty

Additional Info: Finish: Oil Rubbed Bronze, Heavy Duty