Menu Search
JOHNSON L E PRODUCTS #1020

Wheel Hanger, Pocket Door, 2.25"L x 1"W x 1.94"

SKU # 08607310209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wheel Hanger
Application: Pocket Door
Size: 2.25"L x 1"W x 1.94"

Door and Window Hardware: Type - Wheel Hanger; Application - Pocket Door; Size - 2.25"L x 1"W x 1.94"; Additional Information - Standard Hanger for Doors up to 80lbs (30kg). Component for 111PD Hardware Set; Manufacturer Series - Johnson Hardware

Additional Info: Standard Hanger for Doors up to 80lbs (30kg). Component for 111PD Hardware Set