Menu Search
Door and Window Hardware Pull, Door, Satin Nickel, 2.125 in.

JOHNSON L E PRODUCTS #30US15

Pull, Door, Satin Nickel, 2.125 in.

SKU #08607330269
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Door Pull
Size: 2.125 in.

Door and Window Hardware: Type - Door Pull; Size - 2.125 in; Additional Information - Satin Nickel

Additional Info: Satin Nickel