Menu Search

JOHNSON L E PRODUCTS #111-0048

Door Track, Pocket Door, Aluminum, 48"L x 1.210"W x 0.902"H

SKU: 08607311489
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Door Track
Application: Pocket Door
Material: Aluminum
Size: LxWxH: 48 x 1.21 x 0.902 in.
Description
Door and Window Hardware: Type - Door Track; Application - Pocket Door; Material - Aluminum; Size - 48"L x 1.210"W x 0.902"H; Additional Information - Component for 111PD Hardware Set; Manufacturer Series - Johnson Hardware
Additional Info: Component for 111PD Hardware Set