JOHNSON L E PRODUCTS #1700726H

Door Hardware Set, Steel, 72 in. L Track, For Bi-Folding Door

SKU: 08607396130
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Door Hardware Set
Application: Bi-Fold Door
Material: Steel
Size: L: 72 in. Track
Description
Door and Window Hardware: Type - Door Hardware Set; Application - Bi-Folding Door; Material - Steel; Size - 72.00 in. L Track; Additional Information - 18 in. x 4 in. W Panel
Additional Info: 18 in. x 4 in. W Panel