You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
JOHNSON L E PRODUCTS #12

Door Guide, Sliding Door, Nonmetallic, 1.12" - 1.75" Door Width

SKU # 08607312009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Guide
Application: Sliding Door
Material: Nonmetallic
Size: 1.12 - 1.75 in. Door Width

Door and Window Hardware: Type - Door Guide; Application - Sliding Door; Material - Nonmetallic; Size - 1.12" - 1.75" Door Width; Additional Information - Wall Mount, Adjustable Width; Manufacturer Series - Johnson Hardware

Additional Info: Wall Mount, Adjustable Width