JMK #2V4862

Mini Blind, Vinyl, 47.5 x 62.0 in., White

SKU: 40101692044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mini Blind
Material: Vinyl
Size: 47.5 x 62 in.
Description
Door and Window Hardware: Type - Mini Blind; Material - Vinyl; Size - 47.50 x 62.00 in.; Additional Information - Finish: White
Additional Info: Finish: White