Menu Search
Door and Window Hardware Mini Blind, Vinyl, 22.5 x 60.0 in. White
JMK #W2360

Mini Blind, Vinyl, 22.5 x 60.0 in. White

SKU # 40101615430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mini Blind
Material: Vinyl
Size: 22.5 x 60 in.

Door and Window Hardware: Type - Mini Blind; Material - Vinyl; Size - 22.50 x 60.00 in.; Additional Information - Finish: White

Additional Info: Finish: White