Menu Search
Door and Window Hardware Mini Blind, PVC, 45.5 x 54.0 in.
JMK #2V4654

Mini Blind, PVC, 45.5 x 54.0 in.

SKU # 40101623370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mini Blind
Material: PVC
Size: 45.5 x 54 in.

Door and Window Hardware: Type - Mini Blind; Material - PVC; Size - 45.50 x 54.00 in.